Type R555 staples
STPL-PN-R555-(CU)-15MM
Art.-no. 5089500000
EAN 4058794205978
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Copper-plated steel (Cu)
Product information
Datasheets(X)
Application area
Carton sealing
![]() | |
Width (b1) | 29 mm |
Length (l1) | 15 mm |
Wire width | 0.85 mm |
Wire thickness | 2.2 mm |
Material | Steel |
Surface | Copper plated |
Number per pallet | 1152000 PCS |
Approval | No |
