U-clamp Type 3
CLIP-U-VW/AUDI-DOUBLE-MKB-2.2-BL
Art.-no. 0501101658
EAN 4047376499973
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Double U-clamp
Quick assembly by simply clipping on
- Manual assembly possible
- No additional drilling or screwing
Product information
Datasheets(X)
Application area
Combination of two components, e.g. trim strips, profiles, trims etc.
Min./max. attachment thickness (A) | 1.6-2.1 mm |
Width of staple | 2.6 mm |
Staple height | 12.5 mm |
Material thickness | 0.4 mm |
Material | Spring steel CK 67 |
Surface | Flake zinc black |
Corresponds to original spare part number | 3458462 |