Welcome to Würth Czech Republic For trade customers only

Underbody seal BODY BLACK 309

Unit for underbody seal BODY-BLACK 309
UBS-BLACK-1LTR

Art.-no. 0893309

EAN 4065746770873

Individual price display after login
Underbody seal BODY BLACK 309

Art.-no. 0893309

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-based polymer and resin formulation, contains chemicals and additives that improve underbody protection
  • High sound-deadening effect

  • Excellent elasticity and adherence to galvanised raw metal sheets treated with primer and painted

  • Quick drying

  • Can be recoated if required after drying (after approx. 1 hour at +20°C)

  • Minimal shrinkage and does not crack

  • Resistant to salt and water
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Lasting protection for the underbody, mudguards, wheel arches, sills etc. against gravel and corrosion

Chemical basis

Rubber resin adhesive

Contents

1 l

Weight of content

1 kg

Smell/fragrance

Solvent-like

Colour

Black

Min. proportion of solids

2 %

Min./max. temperature resistance

-25 to 80 °C

Conditions for through drying

at 20°C

Min. spraying distance

15 cm

Drying time

30 min

Conditions for drying time

at 60°C

Density

1.43 g/cm³

Density conditions

at 20°C

Shelf life from production

18 Month

Max. temperature resistance

80 °C

Min. temperature conditions

10 °C

Min. temperature resistance

-25 °C

Max. spraying distance

20

Recoatable/Can be painted over

After one hour and once completely dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information