Underlay membrane + roof prot. film WÜTOP Trio 140
Underlay membrane + roof prot. film WÜTOP Trio 140
ROOFSTR-WÜTOP-TRIO-140
Art.-no. 0681001270
EAN 4099618227493
Register now and access more than 125,000 products
Datasheets(X)
Coating weight per m² | 140 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Number of rolls per pallet | 48 PCS |
Material | PP - Polypropylene |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | E - Normally inflammable / in accordance with EN 13859-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.02 m / in accordance with EN ISO 12572 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 150 N |
Resistance to tear propagation (transverse) | 180 N |
Longitudinal tensile force per 50 mm | 290 N |
Transverse tensile force per 50 mm | 205 N |
Suitable for makeshift roofing/makeshift coverage | 4 Weeks |
Building material class | E - Normally inflammable |
watertightness of the seams | 0 - not applicable |
Butt seam resistance at 50 mm | 160 N |
Design | 3-ply |