Union bolt
Union bolts for grease central lub. units
FITT-CLS-UNIONSCREW-D6-M10X1
Register now and access more than 125,000 products
To be used in conjunction with a tapered ring
Datasheets(X)
For the connection of a line to connection pieces
Suitable for hose external diameter | 6 mm |
Connection thread (d2) | M10 x 1 |
Width across flats (SW) | 10 mm |
Length (L) | 14 mm |
Material | Steel |
Surface | Zinc plated yellow |