Welcome to Würth Czech Republic For trade customers only

Union bolt For low-viscosity grease central lubrication units

Union bolts for liquid grease central lub. systems
FITT-CLS-UNIONSCREW-D10-M16X1,5

Art.-no. 0884610612
EAN 4038898874119

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

To be used in conjunction with a tapered ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the connection of a line to connection pieces

Suitable for hose external diameter

10 mm

Connection thread (d2)

M16 x 1.5

Width across flats (SW)

17 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information