Union nut
Union nut
FITT-CLS-UNIONNUT-D4MM
Art.-no.
0884614200
EAN 4038898874393
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point.
Notice
The union nuts are suitable for use in the low-pressure range only.
Product information
Datasheets(X)
Application area
Suitable for all cutting-ring connections
Suitable for hose external diameter | 4 mm |
Width across flats (SW) | 10 mm |
Material | Steel |
Surface | Zinc plated |