Universal axle sleeve Type 1
Universal axle boot French cars type 1
AXLBOOT-1-UNI-(FRENCH-VEHICLE)
Register now and access more than 125,000 products
Installation without dismantling the cardan and axle joints
Can be installed with installation funnel and/or installation aid
Repair time reduced by up to 50%
Sleeve resistant to oil and grease
Easy cost-saving storage, as one sleeve is suitable for several vehicle types
Included in delivery:
- 1 sleeve
- 1 universal hose clip, 7.0 x 178 mm
- 1 universal hose clip, 7.0 x 368 mm
- 1 high-temperature joint grease
Datasheets(X)
Suitable for:
- Renault 4
- Renault 4 Commerciale
- Renault 5 Series 1 up to 60 HP
- Renault 5 Series 2
- Renault 19 up to 73 HP
- Renault Twingo
- Renault Clio up to 60 HP/above 60 HP
Outer diameter 2 | 24 mm |
Outer diameter | 75 mm |
Length | 77 mm |
Colour | Black |
Included in delivery | Universal axle boot, universal hose clamp 7.0x178 mm, universal hose clamp 7.0x368 mm, high-temperature joint grease |