Universal protector GPN 950
Universal protection GPN 950
PLG-GPN950/0147-NATURE
Art.-no. 0598950147
EAN 4047376734265
Register now and access more than 125,000 products
For universal use as a cap or plug.
Knurled collar for easier installation and removal.
Datasheets(X)
![]() | |
Outer diameter (A) | 22 mm |
Nominal diameter (B) | 14.7 mm |
Insertion depth (H) | 10 mm |
Internal diameter (D) | 13.1 mm |
Interior height (G) | 11.2 mm |
Other standard | GPN 950 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
