Welcome to Würth Czech Republic For trade customers only

Universal shampoo

Universal-Shampoo
CLNR-UNIVERSALSHAMPOO-ECO-250ML

Art.-no. 08930121
EAN 4062856565450

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used for complete cleaning of the home, workshop and car

Environmentally friendly


  • Reduction and prevention of risks for people and the environment thanks to reduction in packaging waste and increased biodegradability

  • The European Ecolabel award guarantees the highest product quality and environmental compatibility


Hypoallergenic


With hypoallergenic surfactants and a neutral pH-value



Economical


The integrated Top-Dos dispensing unit permits precise dispensing (25 ml per dispensing operation).



Versatile


The shampoo can be used with various cleaning devices and is compatible with virtually all materials.

Notice

Do not mix with other cleaning agents.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning all water-resistant surfaces such as plastic, glass, painted surfaces, metals, tiles etc. Effortlessly removes all kinds of dirt.

Instructions

Add and mix a dispensing cap of ECOLINE universal shampoo to a bucket of 10 litres of water. Shampoo the surfaces with a sponge or cloth. Rinse with clean water and rub dry where necessary.

Contents

250 ml

Product weight (per item)

285.167 g

Container

Bottle

Chemical basis

Water

Smell/fragrance

Pleasant

Colour

Green

pH value / conditions

7.5 / at 20°C

Density/conditions

1.037 g/cm³ / at 20°C

Bio-degradable

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-RED-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-YELLOW-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information