VARIFIX strut channel 41/44 HDG
DBPRFL-C-41/44-ALNG-WELD-TH2,5-HDG-3M
Art.-no. 5254001380
EAN 4099618060564
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
C-profile with various mounting options and extensive system components
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 44 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 3 m |
Surface | Hot dip galvanized |
Weight per meter | 3400 g |
Fire protection certified | No |
Material | Steel, 1.0244 |
Design | With teeth |
