VDE 1/2 inch insulated extension
VDE extension 1/2 inch
EXT-VDE-DIN7434-1000V-250MM
Art.-no. 0714003360
EAN 4045989070343
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
1,000 V (AC) and 1,500 V (DC) insulated extension
- Tightening and releasing using a ball-locking screw on the square drive
- The use of two or more extensions combined is against regulations and is not permitted
- For correct fastening, use only on hex. sockets art. 071400331...
Notice
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Product information
Datasheets(X)
Tip size | 1/2 inch |
Surface | Plastic |
Material | Steel |
Standards | EN 60900, DIN 7434 |
Length (L1) | 268 mm |