Sealing tape Outdoor Duo flexible
Sealing tape, Flexband, Duo exterior
SEALTPE-RAL-EX-DUO-70MMX25M
ZEBRA
Register now and access more than 125,000 products
Outstanding long-term elasticity
The elastic stretching zone has long-term capacity to support joint movements of up to 5 mm. Maximum safeguarding against movement-related leaks is therefore provided. Easy to fit without the need for a movement loop for joint movements up to 5 mm.
Tested sealing properties
- Seals tight against driving rain and wind, and is vapour-permeable
When used correctly and professionally, the required sealing properties of the new energy saving ordinance are met.
Easy to plaster over
Fleece provides for excellent adhesion of commercially available plasters.
Combination of self-adhesive strips and butyl
- High adhesive strength
- The acrylate-based adhesive strip ensures that the product is secured to the frame extremely quickly
- Excellent adhesion is achieved on the reveal thanks to the butyl rubber strip
An excess length of 5 cm must be maintained in the corner area. Flexible tape adhesive, flexible tape adhesive plus or EPDM sealing tape adhesive are not suitable for bonding the butyl strip or the smooth side of the Duo flexible tape.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window and façade joints, perimeter joints of glasshouses to the main building and other perimeter joints.
1. Pre-cleaning
The surfaces must be dry, dust-free, grease-free and sound. On mineral and highly absorbent surfaces, we recommend using butyl primer.
2. Installation on windows
Pull the protective film off the self-adhesive strip and stick the flexible tape to the back of the blind frame; press on firmly using a roller. Fit the window and fill foam into the joint with PURLOGIC Top or PURLOGIC Flex.
3. Installation on masonry
Pull the protective paper off the butyl, fix the butyl strip to the wall and press on firmly using a roller.
Colour | White |
Backing material | Non-woven |
Adhesive base | Acrylate |
Width | 70 mm |
Length of roll | 25 m |
Design | With two self-adhesive strips |
Min./max. processing temperature | 5 to 50 °C |
Min./max. temperature resistance | -40 to 80 °C |
Design of the carrier material | With diffusion-permeable membrane |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | 3 months, outdoor weathering |
Max. air layer thickness equivalent to water-vapour diffusion | 0.5 m |
Building material compatibility | Conventional building materials |
Range of applications | Outside |
Shelf life from production/conditions | 12 Month / at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!