Welcome to Würth Czech Republic For trade customers only

VS ENVI Fit recycling system for frame system

Recycling system VS ENVI Fit
RECYCLSYS-(ENVI-FIT)-600-2WAY

Art.-no. 0683720654

EAN 4058794515435

Individual price display after login
VS ENVI Fit recycling system for frame system

Art.-no. 0683720654

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

System suitable for all commercially available frame systems (except the Vionaro frame system)



Max. frame height 96 mm



Waste divider system with sturdy fixed frame


  • Replaces the floor and rear wall of the drawer

  • Is individually adjustable

  • Can also be used in conjunction with wooden or steel rear wall


Quick and easy installation

Notice

Frames, guides, front fixtures etc. not included in scope of delivery. Please order separately.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

600 mm

Suitable for clear depth of cabinet

503 mm

Installation height

365 mm

Nominal length

500 mm

Volumetric capacity

2x22 l

Material

Steel / plastic

Surface

Powder-coated

Colour

White aluminium RAL 9006

Bin capacity

22 l

Bin capacity 2

22 l

Material of bins

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information