Welcome to Würth Czech Republic For trade customers only

VS SUB Flex pull-out floor unit with GRASS slide

Pull-out floor unit VS SUB Flex
PULOUT-FLRCPBRD-FX-SUB-FLEX-(450-600MM)

Art.-no. 0684901660

EAN 4050382312631

Individual price display after login
VS SUB Flex pull-out floor unit with GRASS slide

Art.-no. 0684901660

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Front extension


  • Easy access to the baskets

  • Room for a bottle rack

  • Baskets can be placed at different heights


Sturdy frame construction


  • Double powder-coated in RAL 9006 white aluminium, plus clear coat

  • Long-lasting protection


Easy to install


  • Easy to install on the bottom panel

  • Can be easily retrofitted


Full-extension slide with integrated damping system


  • For safe, silent closing every time


Various basket designs available:


  • Saphir chrome: baskets made from 7 mm thick high-gloss chrome plated steel wire

  • Premea chrome: shelf made from 7 mm thick high-gloss chrome-plated steel wire with white wooden base


Load capacity


Total load: 40 kg



Easy 3D front adjustment


  • Front panel alignment is easy to adjust

  • Side: ±3 mm

  • Height: ± 3 mm

  • Tilt: ± 3 mm
Notice

Delivery time approx. 5 working days after receipt of order

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. clear width of cabinet

450 mm

Min. clear installation depth

485 mm

Load capacity

40 kg

Material

Steel

Surface

Lacquered

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Side basket for SUB Flex floor unit extension

SDBSKT-F.WLCPBRD-FX-USSA-(CR)-600-262

x 1 pcs
Side basket for SUB Flex floor unit extension

SDBSKT-F.WLCPBRD-FX-USSA-PR-600-262

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information