Vehicle battery charger 4 A (1 A)
Motor vehicle battery charger 4 A (1 A)
CHRG-BTRY-VEH-12V-ENERGY-4A(1A)
Register now and access more than 125,000 products
Protected in line with IP30
Can be used for 12-V batteries with capacities from 3–80 Ah.
Standard charging
For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries
Cold charging function
Used when the battery temperature is lower than 5°C and for AGM GEL batteries
Boost function
Intensive mode for deeply discharged batteries
Motorcycle mode
Integrated battery tester
4-stage LED display
Multifunctional holding device
Various operating positions are possible thanks to the integrated holding device (standing mount, hand-held mount, suspended mount and wall mount in one)
Please note that the spark protection feature will not function in supply mode.
RoHS, REACH, EMV, CE
Suitable for use with motorcycles, lawn mowers, boats etc.
Test (Display: "Battery full" LED flashes)
This mode checks the vehicle battery for damage.
Gentle charging (Display: "Discharged" LED flashes)
This mode is selected for deeply discharged vehicle batteries. In this mode, the vehicle battery is prepared for "normal charging".
Desulphurisation (Display: "Low" LED flashes)
This mode is selected following a longer break in operation of the vehicle battery to desulphurise it by means of pulse charges.
Normal charging/intensive charging (Display: "Low" LED flashes)
This mode charges the vehicle battery via a continuous flow of current until the battery is charged to 85% of its capacity.
Absorption (Display: "Battery full" LED flashes)
This mode charges the vehicle battery at a constant voltage (normal charging: 14.0 V/cold charging: 14.4 V) until the battery is charged to 98% of its capacity.
Recharging (Display: "Battery full" LED flashes)
In this mode, the remaining 2% of capacity before the battery is fully charged is charged at a higher voltage (normal charging: 14.4 V/cold charging: 14.8 V) and a lower current to protect the vehicle battery.
Test (Display: "Battery full" LED flashes)
If the voltage of the vehicle battery drops to 11.6 V within ten minutes, the battery is considered defective and must be replaced.
Maintenance (Display: "Battery full" LED is constantly illuminated)
This mode conducts continuous voltage measurements at 12.6 and 25.2 V. If the voltage drops, the charging process is restarted.
Intensive mode (Display: "Discharged" LED flashes)
This mode is used for rapid charging and for deeply discharged vehicle batteries. The vehicle battery is intensively charged at the maximum current for 30 minutes and then tested to ensure that it is possible to proceed with normal charging. If the battery voltage is still insufficient, intensive charging is continued. This process is repeated a maximum of four times. If this is not sufficient to charge the battery, the charger displays an error.
Frequency | 50 Hz |
Min./max. rechargeable battery/battery capacity | 3-80 Ah |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece) |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 30 |
Cable length | 1800 mm |
Fully insulated charging terminals | Yes |
Cable cross section | 0.75 mm² |
Length x width x height | 146 x 89 x 52 mm |
Product weight (per item) | 703.000 g |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Datasheets(X)

CHRGCLMP-(F.CHRG-07724)-FUINSU-30CM

CHRGCBL-(F.CHRG-07724)-MOTCYCL-0,75SMM

CIGACHRGCBL-(F.CHRG-07724)-0,75SMM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!