Welcome to Würth Czech Republic For trade customers only

Vehicle chargers 30/15 A

Motor vehicle battery charger 30/15 A
CHRG-BTRY-VEH-12/24V-30/15AMP-XL-LED

Art.-no. 077230 15

EAN 4049557522937

Individual price display after login
Vehicle chargers 30/15 A

Art.-no. 077230 15

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The 12 V/24 V workshop professional

12 V and 24 V applications in a single device



The integrated temperature sensor on the charging terminals ensures that the battery is charged in a controlled, gradual manner.



Protected in line with IP44



Powerful 30 A power supply mode


keeps the battery fully charged even during servicing and diagnostics.



With its compact design, the charger is also ideal for use in showrooms



Standard charging


For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries



Cold charging function


Used when the battery temperature is lower than 5 °C and for AGM GEL batteries



Boost function


Intensive mode for severely discharged batteries



Power supply modes


Used as a power supply in showrooms or during servicing work



Integrated battery tester


Four-stage LED display



Multifunctional holding device


Various operating positions are possible thanks to the integrated holding device (standing mount, hand-held mount, suspended mount and wall mount in one)

Notice

Please note that the spark protection feature will not function in supply mode.

RoHS, REACH, EMV, CE

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for batteries with a capacity between 90 and 600 Ah.

Instructions

Test (display: "Battery full" LED flashes)


This mode checks for damage to the vehicle battery.



Gradual charging (display: "Flat" LED flashes)


Select this mode for severely discharged vehicle batteries. In this mode, the vehicle battery is prepared for "normal charging".



Desulphurisation (display: "Battery almost flat" LED flashes)


Select this mode following a longer break in operation of the vehicle battery to desulphurise it by means of pulse charges.



Normal charge/intensive charge (display: "Battery almost flat" LED flashes)


This mode charges the vehicle battery via direct current until the battery is charged to 85 % of its capacity.



Absorption (display: "Battery full" LED flashes)


This mode charges the vehicle battery with constant voltage (normal charge: 14.0 V/cold charging: 14.4 V) until the battery is charged to 98 % of its capacity.



Charged (display: "Battery full" LED flashes)


In this mode, the remaining 2 % capacity before the battery is fully charged is charged at a higher voltage (normal charge: 14.4 V/cold charging: 14.8 V) and a lower current to protect the vehicle battery.



Test (display: "Battery full" LED flashes)


If the voltage of the vehicle battery drops to 11.6 V within 10 minutes, the battery is considered defective and must be replaced.



Servicing (display: "Battery full" LED is on solidly)


This mode continuously measures voltage at 12.6 and 25.2 V. If the voltage drops, the charging process is restarted.



Intensive mode (display: "Flat" LED flashes)


This mode is used for fast charging and for severely discharged vehicle batteries. The vehicle battery is charged intensively at maximum current for 30 minutes. It is then tested to check whether normal charging is possible. If the battery voltage is still insufficient, intensive charging is carried out. This process is repeated four times at most. If this is not sufficient to charge the battery, the charger displays an error.

Frequency

50 Hz

Min. charging voltage

12 V/AC

Max. charging voltage

24 V/AC

Min./max. rechargeable battery/battery capacity

90-600 Ah

Battery designation

12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece)

Charging characteristics

7-step fully automatic charging characteristic

IP protection class

IP 30

Cable length

1800 mm

Fully insulated charging terminals

Yes

Cable cross section

4 mm²

Length x width x height

230 x 118 x 70 mm

Product weight (per item)

1920.000 g

Included in delivery

Fully insulated charge clamps with integrated temperature sensor

Spark protection

Yes

Reverse-polarity protection

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Lithium button cell 3 V

RDCLL-LITHIUM-CR1620-3V

Low level of self-discharge
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information