Vehicle first aid kit MDCR 341/2014
First-aid bag MDCR 341/2014 20 pieces
1STAIDBG-MDCR-2018-BLACK
Art.-no. 0899520120
EAN 4056807876504
Register now and access more than 125,000 products
Size I
First aid kit contents:
- 3x COMPLETE BANDAGE with 1 gauze pad (for covering wounds)
- 3x COMPLETE BANDAGE with 2 gauze pads (for covering wounds)
- 1x SMOOTH ADHESIVE TAPE roll 2.5 cm x 5 m (for dressing small wounds)
- 1x RUBBER BANDAGE 60 x 1250 mm (for staunching the flow of blood and affixing splints)
- 1x EMERGENCY BLANKET, min. 200 x 140 cm (for preventing body heat dissipation)
- 1x BANDAGE SCISSORS, 15 cm (for cutting bandages and adhesive tapes)
- 1x SURGICAL RUBBER GLOVES (for protection against infection)
Do not expose the first aid kit to direct sunlight or temperatures over 50°C. Store in an easily accessible, dry, clean place.
Recommendation:
Four years after the date of assembly, check the shelf life of all of the individual components and replace them as necessary. Components can be replaced individually.
Datasheets(X)
Colour | Black |
Length | 220 mm |
Width | 130 mm |
Height | 60 mm |