Welcome to Würth Czech Republic For trade customers only

Venturi combi air spray set

Sprayer f. car cleaning agent and drying aid
SPRR-COMBI-(CLNAGNT CAR)/DRYAID

Art.-no. 0891370002

EAN 4062856204021

Individual price display after login
Venturi combi air spray set

Art.-no. 0891370002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set with two outlets for the application of bodywork cleaning agents and self-drying products onto bodywork

Operates without air or electricity


  • Simple and economical

Supplied with complete connection set


  • Ready to use

Automatic metering, 14 nozzle sizes


  • Dose can be adjusted according to the brand of product used
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Check the recommended dose of the brand of self-drying product being used, and the dose of bodywork cleaner required, then fit the appropriate dilution nozzles.


Spraying systems require regular servicing to operate correctly.


If the system stops sucking, check the following:


1) Check whether the calibration nozzle is blocked. If so, clean it or replace it


2) Check whether the non-return valve is stuck (stuck in the closed position = no suction of self-drying product; stuck in the open position = self-drying product container or drum filled with water)


If stuck, replace it


3) Check whether there is any air intake (suction pipe on the non-return valve or non-return valve not sealed)


If there is a drop in pressure:


1) Check whether a large consumer of water (e.g. car wash) is causing the spray system not to work properly. The operation is disrupted below 2 bar


2) Check whether the strainer seal at the water intake is obstructed. If so, replace it

Min./max. operating pressure

2.5-6 bar

Product weight (per item)

8.000 kg

Venturi combi air spray set including:
1 x
Non-scratch nozzle pipe, stainless steel

NOZPIP-F.FMCLNR-BDYWRKCLNR-SST-L60CM

Description: For Venturi spraying systems
Quantity: 1 x
2 x
Spray pipe

SPRPIP-F.FMCLNR-L15M

Description: For Venturi spraying kits
Quantity: 2 x
1 x
Plastic nozzle pipe for self-drying product

PLANOZ-F.DRYRPROD-PLA-L45CM

Description: The self-drying product is applied using Venturi spraying systems
Quantity: 1 x
Pack of 5 x 3/4 strainer seals
1 x
Pack of 5 x 3/4 strainer seals

FILT-F.FMCLNR-3/4IN

Description: For Venturi-effect spray kit
Quantity: 1 x
2 x
Suction line

SUCNLNE-F.FMCLNR

Description: For Venturi spraying kit
Quantity: 2 x
2 x
Coupling set for Venturi spraying kits

QCKCON-SET-F.FMCLNR-3PCS

Description: Kit of 3 metal fittings for water supply
Quantity: 2 x
2 x
Stainless steel check valve

CHCKVLVE-SET-F.FMCLNR-SST-316L

Description: For Venturi spraying kit
Quantity: 2 x
2 x
Spray handle

SPRHNDL-F.PRESSPRR

Description: Adapted for Venturi spray systems
Quantity: 2 x
2 x
Calibrated nozzle kit

THINNERNOZ-SET-F.PRESSPRR-15PCS

Description: Determines the dosing rate of bodywork cleaning agents and automotive drying agents
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information