Vulcanised fibre discs Zirconia alumina
Vulcanised fibre disc, zirconium corundum
FBRDISC-ZC-G50-D115X22MM
Register now and access more than 125,000 products
Electrostatic scattering
- Uniform removal rates
- Aggressive grinding performance
- Cool sanding. No tarnishing of workpiece. . No clogging
- Long service life
- Low noise level
- High rate of self-sharpening for abrasive grain
Backing material made of vulcanised fibre
- Grain size 16-50: 0.8 mm
- Grain size 60-120: 0.6 mm
22 mm hole with cross slot
General working and safety instructions
- Only use fibre discs with approved, undamaged support plates
- The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
- Plunge-cut grinding is not permitted
- Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
- Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
- Store in original packaging at 18-22°C and 45-60% relative air humidity
For use on hand-held pneumatic or electric angle grinders with M14 connecting thread with circumferential speed of up to 80 m/s in conjunction with a support plate.
Edge and surface sanding on flat and curved components
- Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams etc. Deburring work on sheet, cast and forged metal parts. Grinding off sprues
- Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of metal sheets and other metal surfaces
- Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in car repairs
Materials to be processed
Corrosion resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron
Diameter (Ø) | 115 mm |
Bore diameter | 22.23 mm |
Grid size | 50 |
Material of abrasive medium | Zirconium conrundum |
Colour of disc | Turquoise blue |
Adhesive base | All-synthetic resin |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!