WÜTOP® façade membrane Duo Façade Plus
Facade sheet, WÜTOP Duo Fassade Plus
FCNGSHT-(DUO-FACADE-PLUS)-50MX3M-150SM
WUETOP
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 125,000 products
Can be used as a wind retarder in façade construction.
- Provides complete protection against condensate in accordance with DIN 4108 when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m (e.g. Wütop DB 2, art. no. 0681 000 004).
- Wütop Duo Façade Plus is the optimum solution for creating a windproof façade construction on wooden stand structures, metal constructions and renovations.
- It provides an excellent indoor environment thanks to its outstanding physical construction properties.
Datasheets(X)
Coating weight per m² | 105 g |
Length of roll | 50 m |
Roll width | 3 m |
Area | 150 m² |
Material | PP - Polypropylene |
Ultraviolet resistance | 2 months, inside/outside use (Western Europe) |
Min./max. temperature resistance | -40 to 80 °C |
Colour | Black |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.05 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 130 N |
Resistance to tear propagation (transverse) | 180 N |
Longitudinal tensile force per 50 mm | 210 N |
Transverse tensile force per 50 mm | 140 N |
Stretch capacity/conditions | 55 % / in accordance with DIN EN 12311-1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!