WÜTOX CSMR steel zinc plated PT cs milling head TX
WÜTOX CSMR steel zinc plated PT cs milling head TX
SCR-CS-MR-TX20-(A3K)-5X55/35
WÜTOX CSMR
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 55 mm |
Thread length (lg) | 35 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 9.5 mm |
Head height (k) | 3.3 mm |
Head details | Milling edges |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Core diameter | 3.2 mm |
Shape of tip | Tip with ring thread |
Angle of the tip | 25 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 45 Degree |
Min. screw-in angle | 90 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Hardwood, LVL |
Area of application | Universal, Furniture, Body, Fitting |
Suitable machines | Würth BS 14-A solid combi |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!