Wall connector holder
Wall connector holder frontally
WLCONHOLD-F.SLIDDR- FRONT-A2
Register now and access more than 125,000 products
Material: Solid stainless steel 1.4305
The wall connector holder is suitable for frontal mounting of the guide rail on the wall and can be adjusted via a longitudinal hole
More accurate adjustment options
Included in delivery:
- 1 x wall connector part
- 1 x adjuster
- 2 x threaded pins M5 x 4 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A1, 1.4305 |
Gloss level | Matt |