Welcome to Würth Czech Republic For trade customers only

Wall hook, grooved shank

HOK-F.SET0964000100-4X40

Art.-no. 0234999004

EAN 4038898767176

Individual price display after login
Wall hook, grooved shank

Art.-no. 0234999004

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Grooved shank, 4 x 40 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (h1)

14.5 mm

Width (b1)

4.0 mm

Size

40

Material

Steel

Surface

Zinc plated

Product weight (per item)

4.020 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information