Welcome to Würth Czech Republic For trade customers only

Washbasin mounting profile

Washbasin mounting profile
ASMBYAID-SA-4,8MX48X4

Art.-no. 0888001010
EAN 4024835687867

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible PE endless strip, self-adhesive on one side, wrapped on cardboard core
  • For flexible use; one mounting profile for all ceramic shapes

  • Reduces transmission of structure-borne noise

  • Reduces ceramic breakage when screwing on
Notice

The parts to be processed must be dry and free of dust and grease.



Two strips of 4.5 m each are produced from one 4.5 m strip using the tearing effect

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For interrupting noise bridges between plumbing ceramics and tiles

Material

PE - Polyethylene

Moulded density

33 kg/m³

Colour

White

Length

4.5 m

Width

48 mm

Thickness

4 mm

Min./max. temperature resistance

-50 to 70 °C

Resistance against

Silicone (very good), Chemicals (good), Aging (good)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plumbing mounting profile

ASMBYAID-SANITATION-SA-W20XH2MM-L0,5M

Strips, self-adhesive on one side
x 30 pcs
Washbasin mounting kit, M10, with nylon dowel

WBFXNG-SET-DWL-(A2K)-M10X140-10PCS

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information