Washer ISO 7089 A4 stainless steel 300 HV, plain
ISO 7089 stainless steel A4 300 HV plain
WSH-ISO7089-A4-300HV-4
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 300 HV |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)