Washer
Commercial stainless steel 316 plain
WSH-FLT-COMM-(316)-3/8X7/8
Art.-no.
78203037
EAN 4056807520377
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Commercial washer 316
316 equivalent to A4 stainless steel
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
Internal diameter (d1) | 0.4060 in |
Outer diameter (d2) | 0.8750 in |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thickness (h1) | 0.0500 in |