Washer
ISO 4759-3 steel 100HV plain
WSH-ST-100HV-14X50X4
Art.-no.
494951450
EAN 7319001119486
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4759-3, steel 100 high-strength, plain
Product information
Datasheets(X)
Standards | ISO 4759 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for screw thread | M12 |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |