Washer shape Z
NF E 25513 steel zinc plated shape Z
WSH-NFE25513-(A2K)-Z-6,4X12X1,20
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M6 |
Form | Z |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.2 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)