Washer shape Z
NF E 25513 steel zn ptd. thick-layer pass. Shape Z
WSH-NFE25513-(ZN8/CN/T0)-Z-7,4X14X1,5
Art.-no.
461657
EAN 4059609390629
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
NFE 25513 steel, Z-shape, zinc-plated thick-film passivated
Suitable for screw thread | M7 |
Form | Z |
Internal diameter (d1) | 7.4 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Product information
Datasheets(X)