Waste divider system
Recycling system for frame system DWD XP
RECYCLSYS-DWD-XP-500/400/335-2F
Register now and access more than 125,000 products
For 95-mm frame height
Fully pre-assembled frame structure
Simple and seamless to install in the frame system
Removable lid
Additional storage for kitchen utensils
3D adjustment
Easy-to-adjust joint arrangement
Carry handle holds the bin bag in place
For 16 or 19-mm thick side walls
Delivery time: approx. 8 working days after receipt of order.
Frame, hook-in kit and guides not included with the waste divider system. Please order separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for cabinet width | 500 mm |
Installation height | 340 mm |
Nominal length | 400 mm |
Volumetric capacity | 2x11 l |
Material | Steel / plastic |
Surface | Lacquered |
Colour | Aluminium grey |
Material of bins | Plastic |