Weld-on hook QC 8
Weld-on hook GK8
HOK-WELD-8-(2T)-65
Art.-no. 516213465
EAN 4054458652874
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For welding on
- Safety factor 4
- Quality class QC 8
- Painted red
Product information
Datasheets(X)
CAD data (available after login)
Application area
For welding onto excavator shovels, excavators, traverses etc.
![]() | |
Material | Steel |
Surface | Plain |
Load-carrying capacity | 2 t |
Internal diameter (d2) | 65 mm |
Ring diameter (d1) | 22 mm |
Length (l1) | 114 mm |
Width (b1) | 92 mm |
Hook length (l2) | 26.5 mm |
Height (h1) | 34 mm |
Product weight (per item) | 1000.000 g |
