Welcome to Würth Czech Republic For trade customers only

Weld-on slide plate

Weld-on slide plate
SILDWELDONPLT-GR3-TYPE301-PTFE-115X40MM

Art.-no. 0862900071

EAN 4046778105413

Individual price display after login
Weld-on slide plate

Art.-no. 0862900071

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For heating and cooling pipe racks

Length (L1)

115 mm

Width (B)

40 mm

Thickness (t)

6 mm

Material of reinforcement insert

PTFE

Material

Steel

Max. load force

15 kN

Product weight (per item)

77 g

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information