Welding electrode cast 100 black
Welding electrode cast 100 black
WELDELTRD-CAST100-BLACK-3,2X350
Register now and access more than 125,000 products
- Good weldability
- Stable arc
The electrode can be welded with direct current + or –pole and with alternating current.
Datasheets(X)
Pure nickel electrode for cold welding and semi-cold welding of grey cast iron, repair welds, sealing welding of blowholes and cracks in cast parts, junctions: The weld metal of this electrode is file-soft, enabling metal to be removed easily, and is highly resistant to cracking.
Wire diameter (Ø) | 3.2 mm |
Length | 350 mm |
Min./max. current | 80-140 A |
Weight | 2.5 kg |
Standards | ISO 1071 |
Type description | EC Ni - C13 |
American Welding Society (AWS) | A5.15 |
Colour | Black |
Min. current | 80 A |
Max. current | 140 A |