Welcome to Würth Czech Republic For trade customers only

Welding glove

Welding glove Weldas Softtouch 10-1003
GLOV-WELDAS-SOFTTOUCH-10-1003-XL/9,5

Art.-no. 1931062929

EAN 4062856097913

Individual price display after login
Welding glove

Art.-no. 1931062929

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Weldas SOFTouch™ 10-1003

Full-grain pig leather welding glove with reinforced thumb, turned inwards


Weldas® TIG gloves have a 'seamless' index finger. This gives unhindered control of welding electrodes with a small diameter and ultra-light TIG burner.


This design stops the seams burning out and prevents abrasion.


  • Oil and water-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9,5

Length

35 cm

Material

Full-grain pigs leather

Standards

EN 388, EN 12477, EN 407

Colour

Brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information