Welding plate Part 1 — long version, type SPV
DIN 3015-1 long, SPV steel phosphated
WELDPLT-DIN3015-1-SPV-W2-SZ3
Register now and access more than 125,000 products
![]() | |
Nominal size | 3 |
Nominal size according to DIN | 3 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 78 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
Hole distance (e1) | 64 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Phosphated |
Datasheets(X)