Welcome to Würth Czech Republic For trade customers only

Window adhesive EXPERT MS

Window adhesive EXPERT MS
WNDWADH-EXPERT-MS-290ML

Art.-no. 089002750

EAN 4065746428590

Individual price display after login
Window adhesive EXPERT MS

Art.-no. 089002750

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast-curing, highly modular, non-conductive 1-component MS polymer adhesive for windscreens

Can be used at any time of the year


Can be driven after 1 hour with airbag



Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS212


UV and weather resistance



Can be used without primer


Can be applied to most substrates without primer



Additional features


  • Not conductive

  • Suitable for vehicles with aerials.

  • Resistant to UV and ageing
Notice

Cannot be used to replace the roof glass/sunroof/panoramic roof.


Würth active cleaner must be used for surface preparation. Products must be tested for durability before use. Apply the adhesive while holding the gun vertically, starting in the middle of the bottom edge of the window. Do not position the vehicle on the lifting platform. Please note the vehicle manufacturer's specifications regarding bead geometry. The application and drive-away times must be observed. The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Replacement glazing within passenger and commercial vehicles. Can also be used for other elastic bonds.

Instructions

When applying the material, ensure a clean working environment. For proper and correct operation, it is essential that the product is used with the associated Würth system components. The work instructions provided with the product are to be observed during application.

Contents

290 ml

Container

Cartridge

Chemical basis

MS polymer

Colour

Black

Min. skin-formation time

10 min

Density/conditions

1.50 g/cm³ / at 20°C

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

15 min / at 23°C and 50% humidity

Min./max. temperature resistance

-40 to 120 °C

Tensile shear strength

2.5 MPa

Shelf life from production/conditions

12 Month / at 5°C to 30°C

Tensile strength

2.3 MPa

Smell/fragrance

Odourless

Shore A hardness

60 +/- 2

Product weight (per item)

512.500 g

Shelf life from production

12 Month

Density

1.50 g/cm³

Full curing speed

3 mm/d

Drive-away time (with airbag)

1 h

Drive-away time (without airbag)

1 h

Breaking elongation

180 %

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Standard application nozzle for 300 ml and 310 ml metal cartridges

APPLNOZ-(F.CART-MET)-TRANSP

With three marked-out V-shaped nozzle cut-outs
x 12 pcs
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-(V-CUTTING-15MM)-12PCS

Optimised for new, modern vehicle bodies
x 12 pcs
Standard window application nozzle For 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-CARTRIDGE-12PCS

With guide pin
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information