Window construction screw self-drilling countersunk milling head Febos® Plus AW drive
SCR-DBIT-CS-CUTHD-SORT-AW20-(DCO)-3,9X16
Art.-no. 5058213916
EAN 4056807179063
Register now and access more than 125,000 products
- Self-tapping screw thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
AW drive
- Optimum transmission of forces
- No ejection forces
- Good centring
- Fast location
Increased corrosion protection
In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Cr(VI)-free corrosion protection layer
Roller-sorted
Sorted according to head diameter
(Foreign parts > or < such as head diameter will be sorted out)
Datasheets(X)
The machine setting must be matched to the screw.
Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2 mm |
Drill tip length (lp) | 5.2 mm |
Internal drive | AW20 |
Head type | Countersunk milling head |
Drill tip diameter | 3.4 mm |
Shape of tip | Drilling tip |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Thread design | Full thread |