Window handle ZD 5
Window handle, die-cast zinc 5
WH-RT-ZD5-(NI)-MATT
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Register now and access more than 125,000 products
Metal base rosette with quadruple 90° locking
Ensures that the window remains in a horizontal or vertical position
Cam
Secures the base rosette to prevent it from turning
Consistent design
Matching door handles available
Included in delivery:
- 1 x window handle
- 1 x metal base rosette with 90° locking
- 1 x rosette
- 1 x plastic ring
- 1 x special setscrew, M6x 6 mm, galvanised
To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
![]() | |
Shape of door handle | GE (Frankfurt type) |
Material | Die-cast zinc |
Material of basic rosette | Steel |
Material of pin | Steel |
Surface | Nickel plated |
Gloss level | Matt |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 125 mm |
Handle diameter | 19 mm |
Included in delivery | 1 x window handle, 1 x metal base rosette with lock-in at 90° position, 1 x cover rosette, 1 x plastic ring, 1 x special grub screw, M6 x 6 mm, zinc-plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!