Window handle rosette ZD, lockable
Window handle rosette ZD
WH-GRIDROS-ZD-LOKABLE-(NI)-MATT
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Register now and access more than 125,000 products
Die-cast zinc base rosette with quadruple 90° locking
ensures that the window remains in a horizontal or vertical position
High level of stability
100% die-cast zinc
Cam
Secures the base rosette to prevent it from turning
Easy to use
simultaneous locking push cylinder with two keys
Included in delivery:
- 1x window handle rosette
- 2x keys
- 2x extension sleeves 10/12 mm
To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.
The clip rosette is suitable for all die-cast zinc door handles ZD1-ZD8
The handle hole must always be ordered separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows
![]() | |
Material | Die-cast zinc |
Material of basic rosette | Die-cast zinc |
Material of pin | Steel |
Surface | Nickel plated |
Gloss level | Matt |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Included in delivery | 1 x window handle rosette, 2 x keys, 2 x extension sleeves 10/12 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!