Window protection film for internal and external sealing
Vario SD sealing tape
SEALTPE-RAL-SA-WHITE-W90MM-L60M
Art.-no. 0875068090
EAN 4050641031372
Register now and access more than 125,000 products
- Special moisture-regulating coating for sealing joints on windows, doors and panes, in accordance with EnEV
- Special functionality allows the SD values of the universal film to adapt to temperature differences
- The design ensures effective drying of the joint
- Universal use indoors and outdoors
- The special wool surface can be plastered and glued over
Datasheets(X)
Suitable for bonding over interior and exterior door and window joints. Quick assembly using self-adhesive strips.
Colour | White |
Chemical basis | Polyurethane |
Width | 90 mm |
Min./max. joint width for watertightness in driving rain | 2-30 mm |
Length of roll | 60 m |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501 |
Resistance against | UV radiation |
Heat conductance λ | 0.048 W/(m*K) |
Shelf life from production/conditions | 12 Month / dry storage area, 5°C to 25°C |