Window screw
Window screw, others
SCR-HILO-H2-(A3L)-4,0X22
FBS 2
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d) | 4 mm |
Length (l) | 22 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread design | Full thread |
Thread form | Hilo, double start |
Product weight (per item) | 1.175 g |
Declaration of performance (EU-CPR) | No |