Welcome to Würth Czech Republic For trade customers only

Wing-tip drilling screw ZEBRA PIAS®

Wing-pias steel zinc plated yellow cs head H
SCR-DBIT-WNG-CS-CUTHD-H2-(A2C)-4,8X32

Art.-no. 021548 32

EAN 4011231276702

Individual price display after login
Wing-tip drilling screw ZEBRA PIAS®

Art.-no. 021548 32

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cross head, countersunk milling head
  • For fastening wood to metal substructures

  • Countersunk milling head for use on soft and hard woods
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.8 mm

Length (l)

32 mm

Head diameter (dk)

9.5 mm

Drill tip length (lp)

8.4 mm

Material

Steel

Surface

Zinc plated yellow

Head type

Countersunk milling head

Internal drive

H2

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.75 mm

Max. attachment thickness (lB)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information