Welcome to Würth Czech Republic For trade customers only

Wing-tip drilling screw, countersunk milling head SCT7

Steel zinc flake silver cs milling head SCT7 TX
SCR-DBIT-WNG-CS-SCT7-TX40-(ZFSH)-8X85

Art.-no. 0219970885

EAN 4065233042513

Individual price display after login
Wing-tip drilling screw, countersunk milling head SCT7

Art.-no. 0219970885

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance drilling screw for secure direct screwing of wood to steel substructures

Material


  • Case-hardened carbon steel


Corrosion protection


  • Zinc-flake coating

  • Cr(6)-free

  • Approx. 500 hrs. no base metal corrosion (salt spray test in accordance with DIN EN ISO 9227 - NSS)


Drill tip


  • Fully hardened drill plate (function-related without corrosion protection layer)


Processing of hardwood and softwood by countersunk head with milling ribs

Notice
  • Only install using application tools with a depth stop and claw coupling

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Wing-tip drilling screws must be appropriately tested for usability for each application case.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Wooden floors on steel substructures

  • Especially for mounting on IPE steel beams (with parallel inner surfaces of the flanges)

  • Steel quality of the substructure up to a yield strength of 460MPa (tensile strength Rm 520-670 MPa)

Nominal diameter (d)

8 mm

Length (l)

85 mm

Head diameter (dk)

15 mm

Drill tip length (lp)

14.0 mm

Other standard

WN 219-9

Material

Steel

Surface

Flake zinc silver

Head type

Countersunk milling head

Internal drive

TX40

Min. recommended substructure thickness

3 mm

Max. material thickness to be drilled through (metal) (lU)

7.0 mm

Max. attachment thickness (lB)

50 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information