Winter glove Membrane
Winter glove, Membrane
PROTGLOV-WNTR-MEMBRANE-SZ10
Art.-no. 0899402850
EAN 4053479965789
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Driving style winter glove with membrane
- Polyester hand backs
- Acrylic thermal lining
- Palm made of PU, water resistant and offers a secure grip
- 100% chrome-free
- Very comfortable to wear
- Sits perfectly on hand
- Open cuff
Product information
Datasheets(X)
Application area
For outdoor work in cold conditions, building, road building, supply and disposal, cold storage and warehousing, transport.
Size | 10 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388, EN 511, EN 420 |