Wire rope clamp DIN 1142, yellow zinc plated steel
SAFECBLCLMP-DIN1142-(A2C)-D34,0
Art.-no. 05200034
EAN 4047376232549
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1142 steel yellow zinc plated
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Thread type x nominal diameter (d1) | M22 |
Height (h1) | 150 mm |
Width (b1) | 105 mm |
Suitable for max. rope diameter | 34.0 mm |
Flange diameter (d2) | 45 mm |
Width across flats (s1) | 34 mm |
Height of the nut (h4) | 30 mm |
Thread length (metric thread) (b) | 60 mm |
Nominal diameter | 22 mm |
