Work jacket Plus Line
Plus Line work jacket
WRKJAC-GREY/RED-SZ60
Register now and access more than 125,000 products
Features
- Covered zipper
- Chest pocket, two pockets at the waist
- Elasticated waistband and sleeve cuffs
- Skin-friendly breathable fabric
- Würth logo
Material
- 65% polyester, 35% cotton
Colour
- Grey/red
Size
- 46–64
Colour | Grey |
Size | 60 |
Material | Cotton / polyester |
Fabric weight per m2 | 240 g |
Datasheets(X)