Work overalls Exclusive Line
Work overall Exclusive Line
WRKOVERAL-EXCLUSIVE-(SZ60-62/194)
Art.-no.
5359003560
EAN 4050641366245
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Men's work overalls from Exclusive Line collection
Features
- Covered zipper
- Elasticated leg and sleeve cuffs
- Elasticated waistband and collar with hook-and-loop fastening
- Reinforced waterproof material on the knees
- Functional ventilated back, under-arm and crotch areas
- Skin-friendly material and an exclusive design
- Würth logo
Colour
- Black/red
Size
- 44–62
Product information
Datasheets(X)
Colour | Black |
Size | 60-62/194 |