Welcome to Würth Czech Republic For trade customers only

Work overalls Plus Line

Work overall Plus Line
WRKOVERAL-PLUS-GREY/RED-(SZ60-62/170)

Art.-no. 5359007862

EAN 4053479033570

Individual price display after login
Work overalls Plus Line

Art.-no. 5359007862

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Men's work overalls from the Würth Plus Line collection

Features


  • Covered zipper

  • Two chest pockets, two pockets at the waist, extra pocket

  • Skin-friendly breathable fabric

  • Würth logo


Material


  • 65% polyester, 35% cotton


Colour


  • Grey/red


Size


  • 46–64
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

60-62/170

Material

Cotton / polyester

Fabric weight per m2

240 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information