Work socks
Work socks, Work
WORK SOCKS ANTHRACITE 39-42

Register now and access more than 125,000 products
- Optimal fit, robust quality
- Comfortable to wear
- Easy-care material
Colour | Anthracite |
Size | 39-42 |
Material | 80% cotton, 15% polyamide, 5% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer |
Number of socks | 1 Pair |
Datasheets(X)